3-1/2 in. Ceiling Fan Downrod in Brushed Nickel
3-1/2 in. Ceiling Fan Downrod in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Replacement 3-1/2 in Downrod for MinkaAire F556L
Specifications
- Brand Model Compatibility:
- 34896
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Height:
- 3-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 1-7/100 in
- Material:
- Steel
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 1-7/100 in