45 Degree Sloped Ceiling Adapter in Heirloom Bronze
45 Degree Sloped Ceiling Adapter in Heirloom Bronze
Frequently Purchased Together
Product Details
Product Details
- Sloped Ceiling Adapter
- All MinkaAire Fans with Downrods are equipped for up to 29 degree ceiling slant
- This Sloped Ceiling Adaptor allows for up 45 degrees
- Only for use on specific MinkaAire fans
- For 3/4" DR5 Series Downrods
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2-13/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-1/2 in
- Material:
- Steel, Zinc
- Product Type:
- Slope Ceiling Adapter Kit
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 4-1/2 in