This product requires certification to purchase.

5 in. Downrod in Brushed Nickel

You last purchased this on
 
Minka Aire

5 in. Downrod in Brushed Nickel

Brand image
You last purchased this on
 
Minka Aire

5 in. Downrod in Brushed Nickel

  • Fast #
  • Part #MDR560BN
  • Item #2173605
  • Manufacturer Part #DR560-BN
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Length: 60 in
  • Width: 3/4 in
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
60 in
Installation Type:
Ceiling Mount
Length:
60 in
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Width:
3/4 in



Call for Pricing
Call for Pricing