This product requires certification to purchase.

50W 1-Light Ceiling Fan Light Kit in Brushed Steel

You last purchased this on
 
Minka Aire

50W 1-Light Ceiling Fan Light Kit in Brushed Steel

  • Fast #
  • Part #MK9374LBS
  • Item #4081265
  • Manufacturer Part #K9374-L-BS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

50W 1-Light Ceiling Fan Light Kit in Brushed Steel

  • Fast #
  • Part #MK9374LBS
  • Item #4081265
  • Manufacturer Part #K9374-L-BS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brushed Steel
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Glass Type:
Etched
Height:
4-3/4 in
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T4
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
50 W
Width:
10-1/4 in