This product requires certification to purchase.

50W 1-Light Incandescent Fan Kit in Oil Rubbed Bronze

You last purchased this on
 
Minka Aire

50W 1-Light Incandescent Fan Kit in Oil Rubbed Bronze

  • Fast #
  • Part #MK9373LORB
  • Item #4081242
  • Manufacturer Part #K9373-L-ORB
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

50W 1-Light Incandescent Fan Kit in Oil Rubbed Bronze

  • Fast #
  • Part #MK9373LORB
  • Item #4081242
  • Manufacturer Part #K9373-L-ORB
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Oil Rubbed Bronze
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Height:
5-1/4 in
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T4
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
50 W
Width:
9-1/2 in