52 in. 73.12W 1-Light LED Ceiling Fan in Burnished Nickel
52 in. 73.12W 1-Light LED Ceiling Fan in Burnished Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.61
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5142 ft3/min
- Ceiling Fan Blade Finish:
- Savannah Grey
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Burnished Nickel
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted White
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2222.7
- Material:
- Wood, Paper
- Material Type:
- Plywood
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 212
- UL Listed:
- No
- Watts:
- 73.12 W