60 W 3 Light Candelabra E-12 in Driftwood
60 W 3 Light Candelabra E-12 in Driftwood
Frequently Purchased Together
Product Details
Product Details
- Three Light Classica Custom Fan Light Kit
- For Use Only With F659 (Classica) Series Ceiling Fans
- Includes: pull chain with decorative fob
- Uses 2.25 in Side Shade (Not Included)
- Light Kit utilizes (3) 60W Candelabra Bulbs (Not Included)
- Height: 3.5 in
- Width: 7.5 in
- Diameter: 7.5 in
- Side Shade: 2-1/4 in
Documents
Specifications
- Brand Model Compatibility:
- F659
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Browns
- Color Finish Name:
- Driftwood
- Color Temperature:
- 3000
- Depth:
- 7-19/50 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 7-19/50 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- E12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 900
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 4 W
- Width:
- 7-19/50 in