60W 3-Light Candelabra E-12 Base Universal Light Kit in White
60W 3-Light Candelabra E-12 Base Universal Light Kit in White
Product Details
Product Details
- White
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Glass Type:
- Etched Marble
- Height:
- 4-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 12-1/2 in