This product requires certification to purchase.

72 in. Fan Downrod in Dark Brushed Bronze

You last purchased this on
 
Minka Aire

72 in. Fan Downrod in Dark Brushed Bronze

  • Fast #
  • Part #MDR572DBB
  • Item #4058858
  • Manufacturer Part #DR572-DBB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

72 in. Fan Downrod in Dark Brushed Bronze

  • Fast #
  • Part #MDR572DBB
  • Item #4058858
  • Manufacturer Part #DR572-DBB
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 72 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Brushed Bronze
Diameter:
3/4 in
Height:
72 in
Installation Type:
Ceiling Mount
Length:
72 in
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Width:
3/4 in