9 W 3 Light Medium E-26 in Pewter
9 W 3 Light Medium E-26 in Pewter
Frequently Purchased Together
Product Details
Product Details
- Universal 7-1/4 in LED Light Kit
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3-19/50 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- E26
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 2210
- Material:
- Steel
- Number Of Hours:
- 15000 h
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 9 W
- Width:
- 7-13/100 in