52 x 13-5/8 in. 3-Blade Ceiling Fan in Oil Rubbed Bronze
Acero™ 52 x 13-5/8 in. 3-Blade Ceiling Fan in Oil Rubbed Bronze
Product Details
Product Details
- Unique wire form design
- Includes cap for non-light use
- Integrated light kit
- Limited lifetime warranty
Specifications
- AMP:
- 0.59
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6500 ft3/min
- Ceiling Fan Blade Finish:
- Aaron Mahogany
- Collection:
- Acero™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Opal Frosted
- Height:
- 13-3/4 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 69 W