This product requires certification to purchase.

Ceiling Fan Downrod Coupler in Oil Rubbed Bronze

Minka Aire

Aire Ceiling Fan Downrod Coupler in Oil Rubbed Bronze

  • Fast #
  • Part #MDR500ORB
  • Item #2465862
  • Manufacturer Part #DR500-ORB
4 out of 5 Customer Rating
Brand image
Minka Aire

Aire Ceiling Fan Downrod Coupler in Oil Rubbed Bronze

  • Fast #
  • Part #MDR500ORB
  • Item #2465862
  • Manufacturer Part #DR500-ORB
4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Downrod Coupler: For use with 3/4" I.D. down rods
  • Create 73" - 144" drops from the ceiling
  • Accessory Down Rod sizes available: 12", 18", 24", 36", 48", 60", 72" MA DR512
  • Requires Certification

Specifications

Brand Model Compatibility:
DR5 Series
Collection:
Aire
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-1/8 in
Diameter:
3/4 in
Dimmable:
No
ETL Listed:
No
Height:
1-22/25 in
Indoor Outdoor:
Indoor
Length:
1-7/8 in
Material:
Zinc
Product Type:
Coupler
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
706411027963
Width:
1-13/100 in