Downrod Coupler in Flat White
Aire Downrod Coupler in Flat White
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- DR5 Series
- Collection:
- Aire
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Depth:
- 1-1/8 in
- Diameter:
- 3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1-22/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-7/8 in
- Material:
- Zinc
- Product Type:
- Coupler
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 1-13/100 in