This product requires certification to purchase.

4-Speed Wall Mount Fan Control in White

You last purchased this on
 
Minka Aire

AireControl® 4-Speed Wall Mount Fan Control in White

  • Fast #
  • Part #MWC116
  • Item #7340897
  • Manufacturer Part #WC116
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

AireControl® 4-Speed Wall Mount Fan Control in White

  • Fast #
  • Part #MWC116
  • Item #7340897
  • Manufacturer Part #WC116
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • For F727 fans only (Rudolph)
  • 4 speed fan control
  • 3-wire installation
  • Full Range Dimmer
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
F727
Collection:
AireControl®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4-1/2 in
Dimmable:
No
ETL Listed:
No
Fan Speeds:
4
Height:
4-3/4 in
Indoor Outdoor:
Indoor
Length:
4-1/2 in
Material:
Plastic
Product Type:
Wall Control
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UL Listed:
Yes
Width:
2-3/4 in