Fan Full Function Remote Control System
AireControl® Fan Full Function Remote Control System
Frequently Purchased Together
Product Details
Product Details
- Receiver to this is 3-Speed Hand Held Fan Remote
- Forward and Reverse function
- Dimming Controls
- Includes Wall Holster
Documents
Specifications
- CSA Certified:
- No
- Collection:
- AireControl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 2-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Product Type:
- Remote Control
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 12V