This product requires certification to purchase.

Full Function Wall Control

You last purchased this on
 
Minka Aire

AireControl® Full Function Wall Control

  • Fast #
  • Part #MWCS212
  • Item #4376607
  • Manufacturer Part #WCS212
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

AireControl® Full Function Wall Control

  • Fast #
  • Part #MWCS212
  • Item #4376607
  • Manufacturer Part #WCS212
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 256 bit control system
  • Three speed fan control in forward and reverse
  • On/Off plus full range light dimmer with independent up/downlight control
  • Operates at a distance of 20-40', depending on the quality of materials used in the construction of the room
  • Can be used in conjunction with RCS212 Remote
  • Note: 256 bit remote systems are not compatible with 32 bit remote systems
  • Includes: Ivory, and White finish inner / outer plates
  • An ultra-thin design exclusive to Minka-Aire, the remove enables the used with one finger to control all the functions of Minka-Aire ceiling fans
  • Controls reverse, uplight (where applicable), fan light, speed control, as well as off/on.
  • Includes a holster if you want to wall mount the control for your convenience
  • Requires Certification

Documents


Specifications

CSA Certified:
No
Collection:
AireControl®
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Height:
4-3/4 in
Indoor Outdoor:
Indoor
Material:
Plastic
Product Type:
Wall Control
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
12V