AireControl®
Frequently Purchased Together
Product Details
Product Details
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Wireless remote operation
- Operates at distance of 23 feet
- Includes Ivory and White Inner / Outer Plates
- Exclusively for MinkaAire models: F726, F787L, F823, F828, F838L, F887, F888, F889, F803
Documents
Specifications
- CSA Certified:
- No
- Collection:
- AireControl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Lighting Style:
- Traditional
- Material:
- Plastic
- Product Type:
- Wall Control
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Width:
- 2-3/4 in