This product requires certification to purchase.

You last purchased this on
 
Minka Aire

AireControl®

  • Fast #
  • Part #MWC105WH
  • Item #2468548
  • Manufacturer Part #WC105-WH
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

AireControl®

  • Fast #
  • Part #MWC105WH
  • Item #2468548
  • Manufacturer Part #WC105-WH
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall control for MinkaAire ceiling fans
  • Four speed fan control
  • 2 - wire installation
  • This fan control it meant to be used only with capacitor speed controlled fans only
  • See Fan Compatibility section for compatible fans
  • This wall control is rated for 1.25 amps at 120 volts
  • 256 bit remote systems are not compatible with 32 bit remote systems
  • Requires Certification

Documents


Specifications

Collection:
AireControl®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
13 in
Indoor Outdoor:
Indoor
Length:
14 in
Product Type:
Wall Control
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Width:
10-1/4 in