Wall Control for 6-Speed Ceiling Fan in White
AireControl® Wall Control for 6-Speed Ceiling Fan in White
Frequently Purchased Together
Product Details
Product Details
- Six speed fan control in forward and reverse
- Includes: Brown, Ivory, and White Inner / Outer Plates
- On/Off plus full range light dimmer
- 1,000 frequency combinations
- Wireless remote operation
- Operates at distance of 20-40
- Feet (depends on quality / type of material that the building /room of the installation space)
- Wall control can be used in conjunction with the RC1000 Hand Held AireControl
Specifications
- Collection:
- AireControl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-63/100 in
- Height:
- 1-63/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 4-63/100 in
- Material:
- Plastic
- Product Type:
- Wall Control
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- Width:
- 2-3/4 in