Wall Control for Six Speed DC Ceiling Fan
AireControl® Wall Control for Six Speed DC Ceiling Fan
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- F521L
- Collection:
- AireControl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-3/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Product Type:
- Wall Control
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UPC:
- 706411066849
- Width:
- 4-13/100 in