Wall Control in White
AireControl® Wall Control in White
Frequently Purchased Together
Product Details
Product Details
- Wall Mount Fan with Light Control
Specifications
- Brand Model Compatibility:
- Rudolph K9727L Light Kit
- Collection:
- AireControl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Fan Speeds:
- 4
- Height:
- 2-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 2 in
- Material:
- Plastic
- Product Type:
- Wall Control
- Proposition 65:
- www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 4-1/2 in