Wall Control with Handheld Remote
AireControl® Wall Control with Handheld Remote
Frequently Purchased Together
Product Details
Product Details
- 256 bit control system
- Compatible with the RCS213 hand held remote
- Three speed fan control - Reverse option not available
- On / Off plus full range dimmer with independent up/down light control
- Note: 256 bit remote systems are not compatible with 32 bit remote systems
- Includes: Ivory, and White finish inner / outer plates AireControl by Minka-Aire
- An ultra-thin design exclusive to Minka-Aire, the remote enables the used with one finger to control all the functions of Minka-Aire ceiling fans
- Controls, uplight (where applicable), fan light, speed control, as well as off - on
- This version does not include the reverse function
- Includes a holster if you want to wall mount the control for your convenience Electrical Specifications
Documents
Specifications
- CSA Certified:
- No
- Collection:
- AireControl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Height:
- 4-3/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Product Type:
- Wall Control, Receiver
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes