52 in. 4-Blade Indoor Ceiling Fan in Brushed Aluminum
Aluma 52 in. 4-Blade Indoor Ceiling Fan in Brushed Aluminum
Frequently Purchased Together
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
Specifications
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4237 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Aluma
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Color Temperature:
- 3000
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- Z04
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 905.2
- Material:
- Steel, Plywood
- Material Type:
- Plywood
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Watts:
- 20 W