52 in. 4-Blade Indoor Ceiling Fan in Flat White
Aluma 52 in. 4-Blade Indoor Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
Specifications
- AMP:
- 0.57
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5471 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Aluma
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Type:
- Halogen
- Lighting Style:
- Contemporary
- Material:
- Glass, Wood
- Material Type:
- Plywood
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Watts:
- 66.6 W