52 in. 4-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze
Aluma 52 in. 4-Blade Outdoor Ceiling Fan in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4835 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Aluma
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Tinted Opal
- Height:
- 14 in
- Indoor Outdoor:
- Outdoor
- Length:
- 52 in
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 905
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 25000 h
- Number of Blades:
- 4
- Number of Lights:
- 1
- RPM:
- 154
- UL Listed:
- Yes
- Watts:
- 51.5 W
- Width:
- 52 in