This product requires certification to purchase.

43.2W 3-Blade Ceiling Fan with 16 in. Blade Span in Brushed Nickel

You last purchased this on
 
Minka Aire

Anywhere 43.2W 3-Blade Ceiling Fan with 16 in. Blade Span in Brushed Nickel

  • Fast #
  • Part #MF307BN
  • Item #7333693
  • Manufacturer Part #F307-BN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Anywhere 43.2W 3-Blade Ceiling Fan with 16 in. Blade Span in Brushed Nickel

  • Fast #
  • Part #MF307BN
  • Item #7333693
  • Manufacturer Part #F307-BN
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Anywhere Brushed Nickel Wall Mount Fan
  • 3-Blade Turbo Fan
  • 15" Diameter
  • Oscillates 45 Degree Side to Side
  • Convertible to hardware or wall plug
  • Indoor/Outdoor Use
  • Maximum CFM 1122
  • 3 Speed Pull Chain
  • One Year Limited Warranty
  • Requires Certification

Specifications

AMP:
0.218, 0.284, 0.363
Blade Span:
15-1/2 in
CFM:
1122.09 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Anywhere
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
16-3/20 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Height:
15-1/2 in
Indoor Outdoor:
Indoor/Outdoor
Material:
Steel, Plastic
Material Type:
ABS
Number of Blades:
3
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Watts:
43.2 W