This product requires certification to purchase.

3 Blades 58 in. Indoor Ceiling Fan in Maple

You last purchased this on
 
Minka Aire

Artemis™ 3 Blades 58 in. Indoor Ceiling Fan in Maple

  • Fast #
  • Part #MF803DLMP
  • Item #8356162
  • Manufacturer Part #F803DL-MP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Artemis™ 3 Blades 58 in. Indoor Ceiling Fan in Maple

  • Fast #
  • Part #MF803DLMP
  • Item #8356162
  • Manufacturer Part #F803DL-MP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Maple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Artemis Maple Ceiling Fan with LED Light
  • 3-Vanes 58" Sweep
  • Variable Blade Pitch
  • 6" Downrod
  • An integrated 17W LED
  • 800 Delivered Lumens Output
  • Maximum CFM 5284
  • Full Function Wall Control System (Incl.)
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.59
Blade Pitch:
Variable
Blade Span:
58 in
CEC Compliant:
For Sale in CA
CFM:
6452 ft3/min
Collection:
Artemis™
Color Finish Category:
Browns
Color Finish Name:
Maple
Color Temperature:
3000
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched Opal
Height:
13 in
Indoor Outdoor:
Indoor
Length:
58 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lumens:
1566
Material:
Plastic, Glass
Material Type:
PC
Number of Blades:
3
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
95 W
Width:
58 in