3 Blades 58 in. Indoor Ceiling Fan in White
Artemis™ 3 Blades 58 in. Indoor Ceiling Fan in White
Frequently Purchased Together
Product Details
Product Details
- Contoured aerodynamic vanes
- Integrated light uses 20-Watt dimmable LED
- 809 delivered lumens
- CRI 91.8
Specifications
- AMP:
- 0.59
- Blade Pitch:
- Variable
- Blade Span:
- 58 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6452 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Artemis™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 58 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1566
- Material:
- Plastic, Glass
- Material Type:
- PC
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 141
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 95 W
- Width:
- 58 in