3 Blades 58 in. Indoor Ceiling Fan in Silver
Artemis™ 3 Blades 58 in. Indoor Ceiling Fan in Silver
Frequently Purchased Together
Product Details
Product Details
- Artemis Silver Ceiling Fan with LED Light
- 3-Vanes 58" Sweep
- Variable Blade Pitch
- 6" Downrod
- An integrated 17W LED
- 800 Delivered Lumens Output
- Maximum CFM 5284
- Full Function Wall Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.59
- Blade Pitch:
- Variable
- Blade Span:
- 58 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6452 ft3/min
- Collection:
- Artemis™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Length:
- 58 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1566
- Material:
- Plastic, Glass
- Material Type:
- PC
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 95 W
- Width:
- 58 in