This product requires certification to purchase.

26W 3-Blade LED Ceiling Fan with 60 in. Blade Span in Brushed Nickel

You last purchased this on
 
Minka Aire

Aviation 26W 3-Blade LED Ceiling Fan with 60 in. Blade Span in Brushed Nickel

  • Fast #
  • Part #MF853LBNDK
  • Item #7340873
  • Manufacturer Part #F853L-BN/DK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Aviation 26W 3-Blade LED Ceiling Fan with 60 in. Blade Span in Brushed Nickel

  • Fast #
  • Part #MF853LBNDK
  • Item #7340873
  • Manufacturer Part #F853L-BN/DK
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Aviation Brushed Nickel/Distressed Koa Ceiling Fan with LED Light
  • 3-Blades 60" Sweep
  • Variable Blade Pitch
  • 6" Downrod
  • An integrated 15W LED
  • 955 Delivered Lumens Output
  • Maximum CFM 5159
  • Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

Blade Span:
60 in
CEC Compliant:
For Sale in CA
CFM:
6604 ft3/min
Ceiling Fan Blade Finish:
Distressed Koa
Collection:
Aviation
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
White Acrylic
Height:
13 in
Indoor Outdoor:
Indoor
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
955
Material:
Plastic
Material Type:
ABS, Acrylic
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
26 W