65 in. 10-Blade Indoor Ceiling Fan in Heirloom Bronze
Barn 65 in. 10-Blade Indoor Ceiling Fan in Heirloom Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.11, 0.68
- Blade Pitch:
- 16°
- Blade Span:
- 65 in
- CFM:
- 9187.52 ft3/min
- Ceiling Fan Blade Finish:
- Barnwood
- Collection:
- Barn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Heirloom Bronze
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Ribbed
- Height:
- 21-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 3591
- Material:
- Wood
- Material Type:
- Plywood
- Number Of Hours:
- 30000 h
- Number of Blades:
- 10
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- RPM:
- 125
- UL Listed:
- No
- Watts:
- 50.06 W