This product requires certification to purchase.

52 in. 3-Blade Ceiling Fan in Coal

Minka Aire

Bowie 52 in. 3-Blade Ceiling Fan in Coal

  • Fast #
  • Part #MF933CL
  • Item #10061160
  • Manufacturer Part #F933-CL
4 out of 5 Customer Rating
Brand image
Minka Aire

Bowie 52 in. 3-Blade Ceiling Fan in Coal

  • Fast #
  • Part #MF933CL
  • Item #10061160
  • Manufacturer Part #F933-CL
4 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This truly unique design uses three ribbon-like loops that tie this futuristic fan together creating a bow that provides six contact points for air movement. Crafted with innovation and attention to detail, the Bowiefeatures a 52-inch sweep of curving blades and designed in two different finishes. The futuristic design evokes a sense of forward-thinking elegance, making a bold statement in any room. Each fan is a testament to modern engineering and craftsmanship, ensuring not only superior air circulation but also a striking visual impact.
  • Includes Three ABS Blades
  • Includes: 6" downrod
  • Includes: Remote control (RC1000)
  • (1) Year Limited warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
  • Includes one (1) hand held remote control, wall holster
  • Wireless remote operation
  • Operates at distance of 23 feet
  • Requires Certification

Specifications

AMP:
0.59
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
3322 ft3/min
Ceiling Fan Blade Finish:
Coal
Collection:
Bowie
Color Finish Category:
Greys
Color Finish Name:
Coal
Control Type:
Remote
Diameter:
52 in
Dimmable:
No
ETL Listed:
Yes
Fan Speeds:
6
Height:
13-3/10 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Modern
Lumens:
1049
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
RPM:
168
UPC:
706411069604
Volts:
120V
Watts:
34.3 W