52 in. 3-Blade Ceiling Fan in Flat White
Bowie 52 in. 3-Blade Ceiling Fan in Flat White
Frequently Purchased Together
Product Details
Product Details
- This truly unique design uses three ribbon-like loops that tie this futuristic fan together creating a bow that provides six contact points for air movement. Crafted with innovation and attention to detail, the Bowiefeatures a 52-inch sweep of curving blades and designed in two different finishes. The futuristic design evokes a sense of forward-thinking elegance, making a bold statement in any room. Each fan is a testament to modern engineering and craftsmanship, ensuring not only superior air circulation but also a striking visual impact.
- Includes Three ABS Blades
- Includes: 6" downrod
- Includes: Remote control (RC1000)
- (1) Year Limited warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
- Operates at distance of 23 feet
Specifications
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3322 ft3/min
- Ceiling Fan Blade Finish:
- Flat White
- Collection:
- Bowie
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Remote
- ETL Listed:
- Yes
- Fan Speeds:
- 6
- Height:
- 13-1/4 in
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Modern
- Lumens:
- 1049
- Number of Blades:
- 3
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 168
- Watts:
- 34 W