Brushed Stainless Steel 3/4 X 48 DOWNROD
Brushed Stainless Steel 3/4 X 48 DOWNROD
Frequently Purchased Together
Product Details
Product Details
- Length: 48 in
- Width: 3/4 in
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- ETL Listed:
- No
- Height:
- 48 in
- Installation Type:
- Ceiling Mount
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 3/4 in