Ceiling Adapter
Ceiling Adapter
Frequently Purchased Together
Product Details
Product Details
- Low Ceiling Adapter
- Only for use on specified MinkaAire fans
Specifications
- Brand Model Compatibility:
- F513, F522L, F534L, F546, F547, F548, F562, F563, F568, F569L, F588, F589, F596L, F614, F620L, F656L, F659, F688, F689, F690L,F695, F696, F759L
- CSA Certified:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2-17/50 in
- Indoor Outdoor:
- Indoor
- Product Type:
- Low Ceiling Adapter
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 5-9/50 in