This product requires certification to purchase.

44 in. 3 Blade Indoor Ceiling Fan in White

You last purchased this on
 
Minka Aire

Concept 44 in. 3 Blade Indoor Ceiling Fan in White

  • Fast #
  • Part #MF518LWH
  • Item #7340883
  • Manufacturer Part #F518L-WH
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Concept 44 in. 3 Blade Indoor Ceiling Fan in White

  • Fast #
  • Part #MF518LWH
  • Item #7340883
  • Manufacturer Part #F518L-WH
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concept II White Ceiling Fan with LED Light
  • 3-Blades 44"
  • 14 Degree Blade Pitch
  • Flush mount
  • An integrated 14W LED
  • 540 Delivered Lumens Output
  • Maximum CFM 3783
  • Full Function Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.19, 0.39
Blade Pitch:
14°
Blade Span:
44 in
CEC Compliant:
For Sale in CA
CFM:
3783 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Concept
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
2
Height:
11-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
537
Material:
Steel
Number Of Hours:
30000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
43 W