52 in. 3-Blade Ceiling Fan in Brushed Nickel
Concept™ I 52 in. 3-Blade Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Concept I Brushed Nickel Ceiling Fan with LED Light
- 3-Blades 44"
- 14 Degree Blade Pitch
- 6" Downrod
- An integrated 14W LED
- 540 Delivered Lumens Output
- Maximum CFM 3558
- Full Function Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
- Limited lifetime motor warranty
Specifications
- AMP:
- 0.32, 0.49, 0.51
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6028 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Concept™ I
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Remote
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Tinted Opal
- Height:
- 17-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 537
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 706411055331
- Volts:
- 120V
- Watts:
- 61 W