This product requires certification to purchase.

52.42W 3-Blade Ceiling Fan with LED in Brushed Nickel Wet

You last purchased this on
 
Minka Aire

Concept™ I 52.42W 3-Blade Ceiling Fan with LED in Brushed Nickel Wet

  • Fast #
  • Part #MF476LBNW
  • Item #7340847
  • Manufacturer Part #F476L-BNW
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Concept™ I 52.42W 3-Blade Ceiling Fan with LED in Brushed Nickel Wet

  • Fast #
  • Part #MF476LBNW
  • Item #7340847
  • Manufacturer Part #F476L-BNW
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Wet Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Concept I Wet Brushed Nickel Wet Ceiling Fan with LED Light
  • 3-Blade 52" Sweep
  • 14 Degree Blade Pitch
  • 6" Downrod
  • An integrated 14W LED
  • 540 Delivered Lumens Output
  • Maximum CFM 5389
  • Full Function Wall Control System (Incl.)
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.243, 0.439
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5389 ft3/min
Collection:
Concept™ I
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Wet
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
2
Glass Type:
White Opal
Light Bulb Type:
LED
Material:
Plastic
Material Type:
ABS
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
52.42 W