63W 3-Blade Ceiling Fan with 58 in. Blade Span and LED Light in Brushed Nickel Wet
Concept™ I 63W 3-Blade Ceiling Fan with 58 in. Blade Span and LED Light in Brushed Nickel Wet
Frequently Purchased Together
Product Details
Product Details
- Concept I Wet Oil Rubbed Bronze Ceiling Fan with LED Light
- 3-Blade 58" Sweep
- 14 Degree Blade Pitch
- 6" Downrod
- An integrated 14W LED
- 540 Delivered Lumens Output
- Maximum CFM 5491
- Full Function Wall Control System (Incl.)
- Limited lifetime warranty
Specifications
- AMP:
- 0.55
- Blade Pitch:
- 14°
- Blade Span:
- 58 in
- CFM:
- 5491 ft3/min
- CSA Certified:
- No
- Ceiling Fan Blade Finish:
- Brushed Nickel
- Collection:
- Concept™ I
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Wet
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Opal
- Height:
- 18-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Downrod Only, Angled Mount
- Length:
- 58 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1363
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 143
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 63 W
- Width:
- 58 in