This product requires certification to purchase.

43.09W 3-Blade LED Ceiling Fan with 44 in. Blade Span in Polished Nickel

You last purchased this on
 
Minka Aire

Concept™ II 43.09W 3-Blade LED Ceiling Fan with 44 in. Blade Span in Polished Nickel

  • Fast #
  • Part #MF518LPN
  • Item #7340828
  • Manufacturer Part #F518L-PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Concept™ II 43.09W 3-Blade LED Ceiling Fan with 44 in. Blade Span in Polished Nickel

  • Fast #
  • Part #MF518LPN
  • Item #7340828
  • Manufacturer Part #F518L-PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Concept II Polished Nickel Ceiling Fan with LED Light
  • 3-Blades 44"
  • 14 Degree Blade Pitch
  • Flush mount
  • An integrated 14W LED
  • 540 Delivered Lumens Output
  • Maximum CFM 3783
  • Full Function Hand Held Remote Control System (Incl.)
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.394
Blade Pitch:
14°
Blade Span:
44 in
CEC Compliant:
For Sale in CA
CFM:
3783 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Concept™ II
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Color Temperature:
3000
Control Type:
Remote
Diameter:
44 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Opal
Height:
11-1/2 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1363
Material:
Plastic, Glass
Material Type:
ABS
Number Of Hours:
30000 h
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
RPM:
181
UL Listed:
Yes
Volts:
120V
Watts:
43.09 W