54 in. 3-Blade Outdoor Ceiling Fan in Coal
Concept™IV 54 in. 3-Blade Outdoor Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes:Remote Control (RC1000)
- Includes:Integrated AC LED light30w,delivered lumens: 980, CRI: 92, Color Temp: 3000K
- Includes:6" downrod
- Smart Fan integration is enabled with download of Bond Home application
- UL Listed for Wet Locations
- Limited lifetime motor warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
Specifications
- AMP:
- 0.058, 0.41
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1668 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Concept™IV
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched Opal
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 979.5
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 15000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- RPM:
- 175
- UPC:
- 706411064296
- Volts:
- 120V
- Watts:
- 32.42 W