52 in. 5-Blade Indoor Ceiling Fan in White
Contractor® 52 in. 5-Blade Indoor Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MinkaAire F556L 52" 5 Blade Contractor Plus LED Indoor Ceiling Fan with Integrated LED Light and Hand Held Remote Control System
- White finish - White blades with Etched Lens
- Includes: 6" downrod
- Includes: Remote control (RCS 213)
- Includes: Integrated 17 Watt Dimmable LED Light
- Lumens: 1283
- Color Rendering Index (CRI): 83
- Color Temperature: 3,000K
- Limited lifetime motor warranty
- Energy Star certified
Specifications
- AMP:
- 0.57
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5450
- Ceiling Fan Blade Finish:
- White
- Collection:
- Contractor®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 13-1/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1201.6
- Material:
- Glass, Wood
- Material Type:
- Plywood
- Number Of Hours:
- 30000
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 196
- UL Listed:
- No
- UPC:
- 706411058608
- Volts:
- 120V
- Watts:
- 67.28