52 in. 5-Blade Ceiling Fan in Oil Rubbed Bronze
Contractor Plus 52 in. 5-Blade Ceiling Fan in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Contractor Oil Rubbed Bronze Ceiling Fan with LED Light
- 5-Blades 52" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- An integrated 16W LED
- 1100 Delivered Lumens Output
- Maximum CFM 5450
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
-
Green
Specifications
- AMP:
- 0.56
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5966 ft3/min
- Ceiling Fan Blade Finish:
- Medium Maple/Dark Walnut
- Collection:
- Contractor Plus
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- Yes
- Height:
- 12-1/4 in
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 66.5 W