52 in. 5-Blade Indoor Ceiling Fan in Coal
Contractor Uni-Pack LED 52 in. 5-Blade Indoor Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Can be installed with either a four or five blade set-up
- Integrated two 9-Watt dimmable LED bulbs for optimum illumination
- Delivered lumen: 1302.4 initial lumen: 1593.8 color temperature: 3000 CRI: 91.8
- Includes Coal - Coal blades w/ Frosted White glass
- Includes: 4" downrod
- Includes: 3-speed Pull Chain with manual reverse
- Includes: Cap for non-light use
- Includes: pre-installed one-piece motor blade iron gasket
- Includes: 80" of lead wire
- Limited Lifetime Motor Warranty
Specifications
- AMP:
- 0.52
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4276 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Contractor Uni-Pack LED
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1488
- Material:
- MDF
- Number Of Hours:
- 15000 h
- Number of Blades:
- 5
- Number of Lights:
- 2
- Proposition 65:
- Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 157
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 706411065293
- Volts:
- 120V
- Watts:
- 61.46 W