65 in. 6-Blade Ceiling Fan in Coal
Deco 65 in. 6-Blade Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Finally, a contemporary and modern designed fan with functionality. Paired with a DC energy efficient motor, Deco comes equipped with an integrated 23w variable CCT LED light kit with over 2,000 lumens. Deco comes standard with indoor and outdoor capabilities. Allow Deco to inspire your home's modern décor with thisengaging design.
- Includes:6" downrod
- Smart Fan integration is enabled with download of Bond Home application
- Energy Efficient DC Motor
- ETL Listed for Wet Locations
- Limited lifetime motor warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
Specifications
- AMP:
- 0.5
- Blade Pitch:
- 12°
- Blade Span:
- 65 in
- CFM:
- 7978 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Deco
- Color Finish Category:
- Greys
- Color Finish Name:
- Coal
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 65 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Fan Speeds:
- 6
- Glass Type:
- Clear
- Height:
- 13-3/5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1459
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000 h
- Number of Blades:
- 6
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 104
- UPC:
- 706411069567
- Volts:
- 120V
- Watts:
- 32.3 W