Downrod Coupler in Black Iron
Downrod Coupler in Black Iron
Frequently Purchased Together
Product Details
Product Details
- Downrod Coupler: For use with 3/4 in I.D. down rods
- Create 73 in - 144 in drops from the ceiling
- Accessory Down Rod sizes available: 12 in, 18 in, 24 in, 36 in, 48 in, 60 in, 72 in
Specifications
- Brand Model Compatibility:
- DR5 Series Downrods
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Diameter:
- 1-13/100 in
- Height:
- 1-22/25 in
- Indoor Outdoor:
- Indoor
- Length:
- 1-13/100 in
- Material:
- Zinc
- Product Type:
- Coupler
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 1-13/100 in