52 in. 5-Blade Ceiling Fan in White
Dyno 52 in. 5-Blade Ceiling Fan in White
Frequently Purchased Together
Product Details
Product Details
- Dyno 52" White Ceiling Fan with LED Light
- 5-Blades 52" Sweep
- 12 Degree Blade Pitch
- 6" Downrod
- An integrated 16W LED
- 1100 Delivered Lumens Output
- Maximum CFM 4223
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Documents
Specifications
- AMP:
- 0.57
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5295 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Dyno
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 12 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Watts:
- 68.93 W