52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Espace 52 in. 5-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Shining as one of our brightest stars in our value collection, this transitional five blade LED design lends itself to larger living spaces
- ESPACE LED fan by Minka-Aire provides a simplicity and refinement that inspires superior performance
- It is equipped with an 18W AC LED light and includes a hand held remote
- 14 Degrees Blade Pitch
- 5-Blades 52" Sweep
- 172 x 17mm Motor
- 6" Downrod
- Hand Held Remote Control System (Included)
- Limited Lifetime Motor Warranty
Specifications
- AMP:
- 0.58
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5124 ft3/min
- Ceiling Fan Blade Finish:
- Maple
- Collection:
- Espace
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1496
- Material:
- Glass, Wood
- Material Type:
- Plywood
- Number Of Hours:
- 30000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 161
- UL Listed:
- Yes
- UPC:
- 706411058943
- Volts:
- 120V
- Watts:
- 70.1 W