This product requires certification to purchase.

3-Blade Ceiling Fan with Halogen Light in Brushed Nickel

You last purchased this on
 
Minka Aire

Flyte® 3-Blade Ceiling Fan with Halogen Light in Brushed Nickel

  • Fast #
  • Part #MF531LBN
  • Item #4081263
  • Manufacturer Part #F531-L-BN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Minka Aire

Flyte® 3-Blade Ceiling Fan with Halogen Light in Brushed Nickel

  • Fast #
  • Part #MF531LBN
  • Item #4081263
  • Manufacturer Part #F531-L-BN
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Integrated light kit
  • Limited lifetime warranty
  • Requires Certification

Specifications

AMP:
0.52
Blade Pitch:
14°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
5703 ft3/min
Ceiling Fan Blade Finish:
Birdseye Maple
Collection:
Flyte®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
No
Glass Type:
White Opal
Height:
18 in
Light Bulb Base Type:
Mini Candelabra E-11
Light Bulb Shape Code:
T4
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Wood
Material Type:
Plywood
Number of Blades:
3
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
Watts:
67 W