This product requires certification to purchase.

65 in. 8-Blade Outdoor Ceiling Fan in Coal

Minka Aire

Future 65 in. 8-Blade Outdoor Ceiling Fan in Coal

  • Fast #
  • Part #MF756LCL
  • Item #10061128
  • Manufacturer Part #F756L-CL
4.4 out of 5 Customer Rating
Brand image
Minka Aire

Future 65 in. 8-Blade Outdoor Ceiling Fan in Coal

  • Fast #
  • Part #MF756LCL
  • Item #10061128
  • Manufacturer Part #F756L-CL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Future is now! With a diecast motor housing, Future provides elements of modern industrial design, with a transitional flair. With added hardware accents to the blade arms, no detail is left undone. Future has indoor and outdoor capabilities, along with an energy efficient DC motor. Equipped with a 30-watt integrated LED light, Future will brighten up any living space.
  • Includes:Remote Control (RC1000)
  • Includes:Integrated 40w light kit
  • Includes:6" downrod
  • Smart Fan integration is enabled with download of Bond Home application
  • Energy Efficient DC Motor
  • ETL Listed for Wet Locations
  • Limited lifetime motor warranty
  • Requires Certification

Specifications

AMP:
0.57
Blade Pitch:
14°
Blade Span:
65 in
CEC Compliant:
For Sale in CA
CFM:
7921 ft3/min
Ceiling Fan Blade Finish:
Coal
Collection:
Future
Color Finish Category:
Greys
Color Finish Name:
Coal
Color Temperature:
3000
Control Type:
Remote
Diameter:
65 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Etched
Height:
13-63/100 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lumens:
2113
Material:
Plastic
Material Type:
ABS
Number Of Hours:
20000 h
Number of Blades:
8
Number of Lights:
1
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
RPM:
100
UPC:
706411069352
Volts:
120V
Watts:
36.87 W